40A, 4P, 480Y/277V, UL 1053, Residual Current

Item #: 439919
Cat #: F204AC-40/0.03
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 4-Pole, F200 Series, 480Y/277V AC, 30 mA Rated Residual Current, F200 Series. Residual Current Device, UL 1053.

Overview

40 Amp, 4-Pole, F200 Series, 480Y/277V AC, 30 mA Rated Residual Current, F200 Series. Residual Current Device, UL 1053.
Also known as: F204AC-40/0.03

Specifications

Volts AC: 480, 277
Mounting: DIN Rail
Amps: 40
Poles: 4
Volts AC: 480, 277
Amps: 40
Mounting: DIN Rail
Poles: 4

Customer Reviews

No reviews for this product
(0)