This product may not be available in all locations.
Overview
ABB S204MC32 S200M MCB 230V 4
Also known as: S204M-C32
Specifications
Amps: | 32 |
Volts AC: | 277, 480Y |
Volts DC: | 125 |
Mounting: | DIN Rail |
Poles: | 4 |
Type: | Trip Curve C |
Interrupt Rating AC: | 6kA |
Interrupt Rating DC: | 10kA |
Amps: | 32 |
Volts DC: | 125 |
Poles: | 4 |
Interrupt Rating AC: | 6kA |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Interrupt Rating DC: | 10kA |
Customer Reviews
No reviews for this product
(0)