ABB S204M-D32

Item #: 1358110
Cat #: S204M-D32
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB S204MD32 MINI CB S200M 4P

Overview

ABB S204MD32 MINI CB S200M 4P
Also known as: S204M-D32

Specifications

Amps: 32
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Poles: 4
Type: Trip Curve D
Interrupt Rating AC: 6kA
Interrupt Rating DC: 10kA
Amps: 32
Volts DC: 125
Poles: 4
Interrupt Rating AC: 6kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)