Breaker, DIN Rail Mount, 2P, 16A, 30mA, 24-125VAC, Residual Current

Item #: 1085342
Cat #: 5SV3311-6KK13
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, DIN Rail Mount, 2-Pole, 16 Amp, 30 mAmp, 24 - 125 Volt AC, Type A, Residual Current

Overview

Breaker, DIN Rail Mount, 2-Pole, 16 Amp, 30 mAmp, 24 - 125 Volt AC, Type A, Residual Current
Also known as: 5SV3311-6KK13

Specifications

Poles: 2
Volts AC: 230
Mounting: DIN Rail
Amps: 16
Type: Trip Curve A
Poles: 2
Mounting: DIN Rail
Type: Trip Curve A
Volts AC: 230
Amps: 16

Customer Reviews

No reviews for this product
(0)