This product may not be available in all locations.
2
more
Main breaker, QO, 100A, 2 pole, 120/240VAC, 22kA, bolt on mount
Item #:
66588
Cat #:
QOM2100VH
UPC:
78590102195
Sign In or Register to view pricing and more.
Documents & Guides
Main breaker, QO, 100 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Bolt On Mount
Overview
Main breaker, QO, 100 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Bolt On Mount
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO main breaker is rated at 100A at 120/240VAC. This unit provides 22kA breaking capacity and bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. QO breakers use a compact 3/4 inch width design for small system footprint. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555
Also known as: 78590102195, QOM2100VH
Specifications
Type: | Main Breaker |
Poles: | 2 |
Family / Style: | QO |
Amps: | 100 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Type: | Main Breaker |
Family / Style: | QO |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Poles: | 2 |
Amps: | 100 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)