Breaker, 100A, 3P, 240V, 10 kAIC, Type CC, Bolt On

Item #: 79461
Cat #: CC3100
UPC: 782113386553
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.

Overview

100 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 782113386553, CC3100

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 3
Amps: 100
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)