This product may not be available in all locations.
Breaker, Bolt On, Type CC, 200A, 3P, 240V, 10 kAIC
Item #:
92523
Cat #:
CC3200
UPC:
782113266640
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Overview
200 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 782113266640, CC3200
Specifications
Amps: | 200 |
Family / Style: | CC |
Mounting: | Panel |
Poles: | 3 |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Amps: | 200 |
Mounting: | Panel |
Volts AC: | 120, 240 |
Family / Style: | CC |
Poles: | 3 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)