Breaker, 100A, 240VAC, 3P, Load Lugs Only, Molded Case, 10 kAIC

Item #: 338912
Cat #: TQD32100X2
UPC: 783164143904
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 100 Amp, 240 Volt AC, 3-Pole, Load Lugs Only, Molded Case, 10 kAIC

Overview

Breaker, 100 Amp, 240 Volt AC, 3-Pole, Load Lugs Only, Molded Case, 10 kAIC
Also known as: 783164143904, TQD32100X2

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts AC: 240
Type: Breaker, Load Lugs Only
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 100
Type: Breaker, Load Lugs Only
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)