Breaker, 125A, 240VAC, 3P, Load Lugs Only, Molded Case, 10 kAIC

Item #: 59372
Cat #: TQD32125X2
UPC: 783164131437
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 125 Amp, 240 Volt AC, 3-Pole, Load Lugs Only, Molded Case, 10 kAIC

Overview

Breaker, 125 Amp, 240 Volt AC, 3-Pole, Load Lugs Only, Molded Case, 10 kAIC
Also known as: 783164131437, TQD32125X2

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 240
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 125
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240

Customer Reviews

No reviews for this product
(0)