Type CC Molded Case Circuit Breaker

Item #: 291665
Cat #: CC3150N
UPC: 782114652060
Sign In or Register to view pricing and more.
Documents & Guides
Eaton BR main breaker kit,Molded case breaker,150 A,10 kAIC,Three-pole,240 V,!,#4-4/0 AWG Cu/Al,CC,Type ECC Unit enclosures,120 V Shunt Trip

Overview

Eaton BR main breaker kit,Molded case breaker,150 A,10 kAIC,Three-pole,240 V,!,#4-4/0 AWG Cu/Al,CC,Type ECC Unit enclosures,120 V Shunt Trip
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 782114652060, CC3150N

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 150
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 3
Amps: 150
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)