This product may not be available in all locations.
Breaker, 200A, 2P, 240V, 10 kAIC, Type BJ, 4 Space, Across Panel
Item #:
104951
Cat #:
BJ2200
UPC:
786676367202
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 2-Pole Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC. Used on 1 & 3-Phase Loadcenters of at least 150 Amps, 6-1/4" x 2" x 2-1/2"
Overview
200 Amp, 2-Pole Type BJ Circuit Breaker, Plug-On, 10 kAIC, 240 VAC. Used on 1 & 3-Phase Loadcenters of at least 150 Amps, 6-1/4" x 2" x 2-1/2"
BJ breakers are replacement main circuit breakers in some older Westinghouse and Bryant loadcenters. They are more commonly used as branch circuit breakers in current style Type BR loadcenters.
Also known as: 786676367202, BJ2200
Specifications
Amps: | 200 |
Poles: | 2 |
Volts AC: | 240 |
Interrupt Rating AC: | 10 kA |
Amps: | 200 |
Volts AC: | 240 |
Poles: | 2 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)