Breaker, Type BW, 200A, 2P, 120/208/240VAC, 25 kAIC

Item #: 105749
Cat #: BWH2200
UPC: 786676460606
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 2-Pole, Type BW Circuit Breaker, Plug-On, 25 kAIC, 120/240 VAC or 208Y/120V AC or 240 VAC

Overview

200 Amp, 2-Pole, Type BW Circuit Breaker, Plug-On, 25 kAIC, 120/240 VAC or 208Y/120V AC or 240 VAC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676460606, BWH2200

Specifications

Family / Style: BW
Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 25 kA
Family / Style: BW
Mounting: Panel
Volts AC: 120, 240
Amps: 200
Poles: 2
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)