This product may not be available in all locations.
Breaker, 150A, 2P, 120/240V, 25 kAIC, Type CSR
Item #:
84255
Cat #:
CSR2150N
UPC:
782113098449
Sign In or Register to view pricing and more.
Documents & Guides
150 Amp, 2-Pole, Type CSR Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. Used on Type ECB Unit Enclosures.
Overview
150 Amp, 2-Pole, Type CSR Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. Used on Type ECB Unit Enclosures.
Eaton’s Type CH loadcenters feature silver flash plated copper bus in all interiors. Stabs are rated 200 A throughout the CH line. Therefore, the sum of the handle ratings connected to any one stab is limited to 200 A maximum. NEMA 1 boxes are manufactured from cold rolled 16 gauge sheet steel. Raintight boxes are manufactured from galvanized steel. All boxes and trims are finished using an electrostatic powder coat, baked urethane sandalwood paint process.
Also known as: 782113098449, CSR2150N
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 150 |
Mounting: | Bolt On |
Interrupt Rating AC: | 25 kA |
Poles: | 2 |
Amps: | 150 |
Interrupt Rating AC: | 25 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)