This product may not be available in all locations.
Breaker, 200A, 240VAC, 2P, Less Lugs, Molded Case, 10 kAIC *** Discontinued ***
Item #:
681257
Cat #:
TQD22200LL
UPC:
783164131413
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 200 Amp, 240 Volt AC, 2-Pole, Less Lugs, Molded Case, 10 kAIC *** Discontinued ***
Overview
Breaker, 200 Amp, 240 Volt AC, 2-Pole, Less Lugs, Molded Case, 10 kAIC *** Discontinued ***
Also known as: 783164131413, TQD22200LL
Specifications
Amps: | 200 |
Mounting: | Panel |
Poles: | 2 |
Type: | Breaker; Molded Case, Breaker |
Volts AC: | 240 |
Family / Style: | Q Line |
Interrupt Rating AC: | 10 kA |
Amps: | 200 |
Poles: | 2 |
Volts AC: | 240 |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Type: | Breaker; Molded Case, Breaker |
Family / Style: | Q Line |
Customer Reviews
No reviews for this product
(0)