false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

Join us August 27 & 28 for our WAREHOUSE CLEARANCE SALE @ 2965 Commodore Dr. in Carrollton, TX! Hundreds of items will be marked down for 2 days only, while supplies last, so get there early! Click here for more information!

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
Total
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Eaton CV3200X Breaker, Molded Case, CV Series, 3P, 200A, 240VAC, 65kAIC

Mfr Number: CV3200X
Rexel Part Number: 624416
UPC: 786685704708

Product Description

Available in select areas

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39121616
Amps
200
Family / Style
CV
Interrupt Rating AC
65000
Mounting
Bolt-On
Poles
3
Type
Breaker
Volts AC
240

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection