This product may not be available in all locations.
Breaker, 20A, 3P, 240V, 125VDC, Type ED, 65 kAIC
Item #:
175074
Cat #:
ED3020
UPC:
782116303939
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
20 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 782116303939, ED3020
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 125 |
Amps: | 20 |
Volts AC: | 240 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Volts DC: | 125 |
Volts AC: | 240 |
Poles: | 3 |
Amps: | 20 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)