This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 15A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz
Overview
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 15A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679156605, EHD1015L
Specifications
Mounting: | Panel |
Volts AC: | 277 |
Volts DC: | 125 |
Poles: | 1 |
Amps: | 15 |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts DC: | 125 |
Amps: | 15 |
Volts AC: | 277 |
Poles: | 1 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)