This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,1-pole, 25 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Overview
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,1-pole, 25 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679312124, FD1025
Specifications
Mounting: | Panel |
Volts DC: | 125 |
Poles: | 1 |
Amps: | 25 |
Volts AC: | 347 |
Interrupt Rating AC: | 18 kA |
Mounting: | Panel |
Poles: | 1 |
Volts AC: | 347 |
Volts DC: | 125 |
Amps: | 25 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)