This product may not be available in all locations.
Breaker, 15A, 120/240VAC, 250VDC, 2P, Molded Case, 10kAIC
Item #:
57470
Cat #:
TEB122015WL
UPC:
783164068511
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 15 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
Overview
Breaker, 15 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. INDUSTRIAL CIRCUIT BREAKER
Also known as: 783164068511, TEB122015WL
Specifications
Volts DC: | 250 |
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 15 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Volts DC: | 250 |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Poles: | 2 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)