This product may not be available in all locations.
Breaker, 100A, 120/240VAC, 250VDC, 2P, Molded Case, 10kAIC
Item #:
329416
Cat #:
TEB122100
UPC:
783164068740
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 100 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
Overview
Breaker, 100 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic
The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. All TEB, TED, THED breakers suitable for reverse feed. 60/75 C rating through 100 amperes, 75 C rating above 100 amperes. TEB 2 POLE 240V 10K IC 100 AMP
Also known as: 783164068740, TEB122100
Specifications
Volts DC: | 250 |
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 100 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Volts DC: | 250 |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Poles: | 2 |
Amps: | 100 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)