This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
the E150 Product Line Consists Of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, And Molded-case Switches Rated Up To 150 Amps And 600 Volts Ac.catalog Numbers Include The Complete Breaker Or Switch. The Wl Catalog Number Suffix Indicates That The Devices Come With Cu/al Line And Load Lugs.
Overview
the E150 Product Line Consists Of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, And Molded-case Switches Rated Up To 150 Amps And 600 Volts Ac.catalog Numbers Include The Complete Breaker Or Switch. The Wl Catalog Number Suffix Indicates That The Devices Come With Cu/al Line And Load Lugs.
Also known as: 783164082401, TED113015
Specifications
Mounting: | Panel |
Volts AC: | 480, 277 |
Poles: | 1 |
Amps: | 15 |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Poles: | 1 |
Interrupt Rating AC: | 14 kA |
Volts AC: | 480, 277 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)