Breaker, Molded Case, 50A, 1P, 277/480VAC, 14kAIC, with Lugs

Item #: 318882
Cat #: TED113050WL
UPC: 783164069907
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 50 Amp, 1-Pole, 277/480 Volt AC, 14 kAIC, with Lugs

Overview

Breaker, Molded Case, 50 Amp, 1-Pole, 277/480 Volt AC, 14 kAIC, with Lugs
Also known as: 783164069907, TED113050WL

Specifications

Mounting: Panel
Poles: 1
Amps: 50
Volts AC: 277/480
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 50
Interrupt Rating AC: 14 kA
Poles: 1
Volts AC: 277/480

Customer Reviews

No reviews for this product
(0)