Breaker, Molded Case, 100A, 1P, 277VAC, 125VDC, C Phase

Item #: 272399
Cat #: FA14100C
UPC: 785901337188
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 1-Pole, 277 Volt AC, 125 Volt DC, C Phase

Overview

Breaker, Molded Case, 100 Amp, 1-Pole, 277 Volt AC, 125 Volt DC, C Phase
Also known as: 785901337188, FA14100C

Specifications

Amps: 100
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 100
Volts DC: 125
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)