This product has been discontinued.
This product may not be available in all locations.
Breaker, Molded Case, 2P, 50A, 240VAC, 250VDC, F Frame
Item #:
62211
Cat #:
FAL22050
UPC:
78590125464
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 50 Amp, 2-Pole, 240 Volt AC, 250 Volt DC, F Frame, 10 kAIC
Overview
Breaker, Molded Case, 50 Amp, 2-Pole, 240 Volt AC, 250 Volt DC, F Frame, 10 kAIC
Also known as: 78590125464, FAL22050
Specifications
Mounting: | Panel |
Volts DC: | 250 |
Poles: | 2 |
Volts AC: | 240 |
Amps: | 50 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Poles: | 2 |
Amps: | 50 |
Volts DC: | 250 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)