This product may not be available in all locations.
2
more
Breaker, Molded Case, PowerPacT Q, 100A, 2P, 240VAC, 10kA, Lugs, Thermal Magnetic
Item #:
39421
Cat #:
QBL22100
UPC:
785901702931
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, PowerPacT Q, 100 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Lugs, Thermal Magnetic, 80%
Overview
Breaker, Molded Case, PowerPacT Q, 100 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Lugs, Thermal Magnetic, 80%
PowerPacT Q-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has lugs on both the line and load sides. This PowerPacT Q, 100A, 2 pole, circuit breaker has an interrupting rating of 10kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.
Also known as: 785901702931, QBL22100
Specifications
Mounting: | Panel |
Poles: | 2 |
Amps: | 100 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Amps: | 100 |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts AC: | 240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)