Breaker, Molded Case, 200A, 2P, 240VAC, Type Q-Frame, 10 kAIC

Item #: 39280
Cat #: QBL22200
UPC:
Sign In or Register to view pricing and more.
Breaker, Molded Case, Powerpact Q-Frame, 200 Amp, 2-Pole, 240 Volt AC, AC Magnetic Trip Settings: 1200 Hold, 2400 Trip, 10 kAIC

Overview

Breaker, Molded Case, Powerpact Q-Frame, 200 Amp, 2-Pole, 240 Volt AC, AC Magnetic Trip Settings: 1200 Hold, 2400 Trip, 10 kAIC
The PowerPacT™ Q-frame line of circuit breakers includes QB, QD, QG and QJ molded case circuit breakers and QB automatic switches. They are rated 240 Vac, 250 A max. and are available in lug or bus-connected unit-mount constructions,
Also known as: QBL22200

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Amps: 200
Poles: 2
Standards: California Proposition 65
Mounting: Panel
Volts AC: 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)