This product may not be available in all locations.
2
more
Circuit breaker, PowerPacT Q, 125A, 2 pole, 240VAC, 10kA, lugs, thermal magnetic, 80%, top of panel
Item #:
404915
Cat #:
QBM22125TN
UPC:
785901702832
Sign In or Register to view pricing and more.
Documents & Guides
Circuit breaker, PowerPacT Q, 125A, 2 pole, 240VAC, 10kA, lugs, thermal magnetic, 80%, top of panel
Overview
Circuit breaker, PowerPacT Q, 125A, 2 pole, 240VAC, 10kA, lugs, thermal magnetic, 80%, top of panel
PowerPacT Q-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has lugs on the load side and terminal nuts on the line side. It has studs on the load end with no nuts and washers. This PowerPacT Q, 125A, 2 pole, circuit breaker has an interrupting rating of 10kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.
Also known as: 785901702832, QBM22125TN
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)