This product may not be available in all locations.
2
more
Circuit breaker, PowerPacT Q, 150A, 2 pole, 240VAC, 25kA, I-Line, thermal magnetic, 80%, AB
Item #:
436251
Cat #:
QDA221501
UPC:
785901568261
Sign In or Register to view pricing and more.
Documents & Guides
Circuit breaker, PowerPacT Q, 150A, 2 pole, 240VAC, 25kA, I-Line, thermal magnetic, 80%, AB
Overview
Circuit breaker, PowerPacT Q, 150A, 2 pole, 240VAC, 25kA, I-Line, thermal magnetic, 80%, AB
PowerPacT Q-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT Q, 150A, 2 pole, circuit breaker has an interrupting rating of 25kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80% with an AB phase connection. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.
Also known as: 785901568261, QDA221501
Specifications
Poles: | 2 |
Amps: | 150 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 25 kA |
Poles: | 2 |
Volts AC: | 240 |
Interrupt Rating AC: | 25 kA |
Amps: | 150 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)