This product may not be available in all locations.
2
more
Breaker, Molded Case, PowerPacT Q, 150A, 2P, 240VAC, 25kA, Lugs, Thermal Magnetic
Item #:
199619
Cat #:
QDL22150
UPC:
785901412595
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, PowerPacT Q, 150 Amp, 2-Pole, 240 Volt AC, 25 kAIC, Lugs, Thermal Magnetic, 80%
Overview
Breaker, Molded Case, PowerPacT Q, 150 Amp, 2-Pole, 240 Volt AC, 25 kAIC, Lugs, Thermal Magnetic, 80%
The PowerPact® Q-frame line of circuit breakers include QB, QD, QG and QJ molded case circuit breakers and QB automatic switches. They are rated 240 Vac, 250 A max. and are available in lug or bus-connected unit-mount constructions, or I-Line® group-mounted construction. PowerPact Q-frame circuit breakers are rated for 240 Vac (208Y/120 Vac for 3-pole 100 kA) and are available with UL® Listed interruption ratings from 10 kA to 100 kA. Unit-mount circuit breakers are available with lugs on both ends for cabled applications or with mounting studs for bus-mounted applications. These circuit breakers may be mounted in individual enclosures, metering devices, panelboards or switchboards. The PowerPact Q-frame circuit breaker is a direct replacement for the Q2 Series device. This PowerPact Q, circuit breaker is a 2-pole and has a rated current of 150A. This breaker has a breaking capacity of 25kA@240VAC and has a continuous currrent rating of 80 %. This unit mounted breaker has a thermal-magnetic trip unit technology with a magnetic hold current of 1200 A and a magnetic tripping current of 2400A. Dimensions for this product are 6.47 in (H), 3.00 in (W), 3.93 in (D). This product complys to UL listed, CSA & IEC standards. Common Design Features, Mounting holes, door trim, and handle accessories.
Also known as: 785901412595, QDL22150
Specifications
Poles: | 2 |
Amps: | 150 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 25 kA |
Poles: | 2 |
Volts AC: | 240 |
Interrupt Rating AC: | 25 kA |
Amps: | 150 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)