Breaker, Molded Case, 25A, 3P, 600Y/347VAC, 500VDC, 22kAIC

Item #: 834783
Cat #: T1N025TL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.

Overview

25 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.
25 Amp, 3-Pole, 480V AC. Tmax Series T1. IC @ 480V AC: 22 kA. HxWxD: 5.12" x 3.00" x 2.76". Includes: Line and Load Side Lugs.
Also known as: T1N025TL

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Amps: 25
Interrupt Rating AC: 22 kA
Interrupt Rating DC: 22kA
Mounting: Panel
Volts AC: 480
Amps: 25
Interrupt Rating DC: 22kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)