15A, 3P, 480V, 35 kAIC Tmax

Item #: 653504
Cat #: T2S015TW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 3-Pole, 480V AC. Tmax Series T2. IC @ 480V AC: 35 kA. HxWxD: 5.12" x 3.54" x 2.76".

Overview

15 Amp, 3-Pole, 480V AC. Tmax Series T2. IC @ 480V AC: 35 kA. HxWxD: 5.12" x 3.54" x 2.76".
3 pole, 15 amps rated at 240-480V AC, Tmax molded case circuit breaker with a thermal magnetic trip device and 35kA at 480V AC interrupt current rating
Also known as: T2S015TW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Amps: 15
Interrupt Rating AC: 35 kA
Interrupt Rating DC: 35kA
Mounting: Panel
Volts AC: 480
Amps: 15
Interrupt Rating DC: 35kA
Poles: 3
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)