This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 3-Pole, 480V AC. Tmax Series T2. IC @ 480V AC: 35 kA. HxWxD: 5.12" x 3.54" x 2.76".
Overview
15 Amp, 3-Pole, 480V AC. Tmax Series T2. IC @ 480V AC: 35 kA. HxWxD: 5.12" x 3.54" x 2.76".
3 pole, 15 amps rated at 240-480V AC, Tmax molded case circuit breaker with a thermal magnetic trip device and 35kA at 480V AC interrupt current rating
Also known as: T2S015TW
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts AC: | 480 |
Type: | Breaker; Molded Case, Thermal Magnetic, Breaker |
Amps: | 15 |
Interrupt Rating AC: | 35 kA |
Interrupt Rating DC: | 35kA |
Mounting: | Panel |
Volts AC: | 480 |
Amps: | 15 |
Interrupt Rating DC: | 35kA |
Poles: | 3 |
Type: | Breaker; Molded Case, Thermal Magnetic, Breaker |
Interrupt Rating AC: | 35 kA |
Customer Reviews
No reviews for this product
(0)