This product has been discontinued.
This product may not be available in all locations.
Breaker, Molded Case, 200A, 3P, 600Y/347VAC, 480DVAC, 25kAIC
Item #:
436501
Cat #:
T3N200TW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76".
Overview
200 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76".
3 pole, 200 amps rated at 600V AC, Tmax molded case circuit breaker with thermal magnetic trip device and 25kA at 480VAC interrupt current rating
Also known as: T3N200TW
Specifications
Amps: | 200 |
Mounting: | Panel |
Poles: | 3 |
Volts AC: | 480 |
Type: | Breaker; Molded Case, Thermal Magnetic, Breaker |
Interrupt Rating AC: | 25 kA |
Interrupt Rating DC: | 25kA |
Amps: | 200 |
Poles: | 3 |
Type: | Breaker; Molded Case, Thermal Magnetic, Breaker |
Interrupt Rating DC: | 25kA |
Mounting: | Panel |
Volts AC: | 480 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)