Breaker, Molded Case, 15A, 3P, 600Y/347VAC, G Frame, 25kAIC

Item #: 631968
Cat #: 140G-G2C3-C15
UPC: 885630447049
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 15 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC

Overview

Breaker, Molded Case, 15 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers provide the protection of circuits against overload, short circuit, and ground fault.
Also known as: 885630447049, 140G-G2C3-C15

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 15
Volts AC Range: 347, 600Y
Interrupt Rating AC: 25 kA
Interrupt Rating DC: 25kA
Mounting: Panel
Type: Breaker; Molded Case, Breaker
Volts AC Range: 347, 600Y
Interrupt Rating DC: 25kA
Poles: 3
Amps: 15
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)