This product may not be available in all locations.
Breaker, Molded Case, 60A, 3P, 600Y/347VAC, G Frame, 25kAIC
Item #:
631975
Cat #:
140G-G2C3-C60
UPC:
885630446943
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC
Overview
Breaker, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G2C3-C60 from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630446943, 140G-G2C3-C60
Specifications
Mounting: | Panel |
Poles: | 3 |
Type: | Breaker; Molded Case, Breaker |
Amps: | 60 |
Volts AC Range: | 347, 600Y |
Interrupt Rating AC: | 25 kA |
Interrupt Rating DC: | 25kA |
Mounting: | Panel |
Type: | Breaker; Molded Case, Breaker |
Volts AC Range: | 347, 600Y |
Interrupt Rating DC: | 25kA |
Poles: | 3 |
Amps: | 60 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)