Breaker, Molded Case, 80A, 25kA, 600VAC, G2 Interrupting Code

Item #: 633402
Cat #: 140G-G2C3-C80
UPC: 885630446912
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, G Frame, 80 Amp, 25 kAIC, 600 Volt AC, G2 Interrupting Code

Overview

Breaker, Molded Case, G Frame, 80 Amp, 25 kAIC, 600 Volt AC, G2 Interrupting Code
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G2C3-C80 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630446912, 140G-G2C3-C80

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 80
Volts AC Range: 347, 600Y
Interrupt Rating AC: 25 kA
Interrupt Rating DC: 25kA
Mounting: Panel
Type: Breaker; Molded Case, Breaker
Volts AC Range: 347, 600Y
Interrupt Rating DC: 25kA
Poles: 3
Amps: 80
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)