This product may not be available in all locations.
Breaker, Molded Case, 90A, 25kA, 600VAC, G2 Interrupting Code
Item #:
652437
Cat #:
140G-G2C3-C90
UPC:
885630446905
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, G Frame, 90 Amp, 25 kAIC, 600 Volt AC, G2 Interrupting Code
Overview
Breaker, Molded Case, G Frame, 90 Amp, 25 kAIC, 600 Volt AC, G2 Interrupting Code
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G2C3-C90 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630446905, 140G-G2C3-C90
Specifications
Mounting: | Panel |
Poles: | 3 |
Type: | Breaker; Molded Case, Breaker |
Amps: | 90 |
Volts AC Range: | 347, 600Y |
Interrupt Rating AC: | 25 kA |
Interrupt Rating DC: | 25kA |
Mounting: | Panel |
Type: | Breaker; Molded Case, Breaker |
Volts AC Range: | 347, 600Y |
Interrupt Rating DC: | 25kA |
Poles: | 3 |
Amps: | 90 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)