This product may not be available in all locations.
Breaker, Molded Case, 60A, 3P, 600Y/347VAC, G6 Frame, 65kAIC
Item #:
633185
Cat #:
140G-G6C3-C60
UPC:
885630446189
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC
Overview
Breaker, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G6C3-C60 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630446189, 140G-G6C3-C60
Specifications
Mounting: | Panel |
Poles: | 3 |
Type: | Breaker; Molded Case |
Amps: | 60 |
Volts AC Range: | 347, 600Y |
Interrupt Rating DC: | 65 kA |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Type: | Breaker; Molded Case |
Volts AC Range: | 347, 600Y |
Interrupt Rating AC: | 65 kA |
Poles: | 3 |
Amps: | 60 |
Interrupt Rating DC: | 65 kA |
Customer Reviews
No reviews for this product
(0)