Breaker, Molded Case, 200A, 3P, 600VAC, 25kAIC, J Frame

Item #: 633439
Cat #: 140G-J2F3-D20
UPC: 885630568782
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 25 kAIC, J Frame

Overview

Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 25 kAIC, J Frame
Also known as: 885630568782, 140G-J2F3-D20

Specifications

Amps: 200
Poles: 3
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 25 kA
Interrupt Rating DC: 25kA
Amps: 200
Type: Breaker; Molded Case, Breaker
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600
Interrupt Rating DC: 25kA

Customer Reviews

No reviews for this product
(0)