This product may not be available in all locations.
Breaker, Molded Case, 7A, G Frame, 480VAC, 65kAIC, Magnetic Only
Item #:
643953
Cat #:
140MG-G8P-B70
UPC:
885630442037
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 7 Amp, 3-Pole, G Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only
Overview
Breaker, Molded Case, 7 Amp, 3-Pole, G Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only
Allen-Bradley® Bulletin 140M motor circuit protectors provide disconnecting means for branch-circuit and short-circuit magnetic protection, manual switching, and branch circuit. Catalog item 140MG-G8P-B70 from Rockwell Automation® is a motor circuit protector.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630442037, 140MG-G8P-B70
Specifications
Poles: | 3 |
Volts AC: | 480 |
Amps: | 7 |
Type: | Breaker; Molded Case, Breaker |
Family / Style: | 140M |
Interrupt Rating DC: | 65 kA |
Interrupt Rating AC: | 65 kA |
Poles: | 3 |
Amps: | 7 |
Family / Style: | 140M |
Interrupt Rating AC: | 65 kA |
Volts AC: | 480 |
Type: | Breaker; Molded Case, Breaker |
Interrupt Rating DC: | 65 kA |
Customer Reviews
No reviews for this product
(0)