This product may not be available in all locations.
Breaker, Molded Case, 15A, G Frame, 480VAC, 65kAIC, Magnetic Only
Item #:
718470
Cat #:
140MG-G8P-C15-KA
UPC:
885630568652
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 15 Amp, 3-Pole, G Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, 250 Volt AC
Overview
Breaker, Molded Case, 15 Amp, 3-Pole, G Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, 250 Volt AC
Also known as: 885630568652, 140MG-G8P-C15-KA
Specifications
Poles: | 3 |
Volts AC: | 480 |
Type: | Breaker; Molded Case, Breaker |
Amps: | 15 |
Family / Style: | 140M |
Interrupt Rating DC: | 65 kA |
Interrupt Rating AC: | 65 kA |
Poles: | 3 |
Type: | Breaker; Molded Case, Breaker |
Family / Style: | 140M |
Interrupt Rating AC: | 65 kA |
Volts AC: | 480 |
Amps: | 15 |
Interrupt Rating DC: | 65 kA |
Customer Reviews
No reviews for this product
(0)