Breaker, Molded Case, 60A, H Frame, 480VAC, 65kAIC

Item #: 674331
Cat #: 140MG-H8E-C60
UPC: 885630441856
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, H Frame, 480 Volt AC, 65 kAIC, Adjustable Thermal, Fixed Magnetic, Trip

Overview

Breaker, Molded Case, 60 Amp, 3-Pole, H Frame, 480 Volt AC, 65 kAIC, Adjustable Thermal, Fixed Magnetic, Trip
Bulletin 140MG Motor Circuit Protectors can provide a disconnecting means for motor branch circuit, branch-circuit and short-circuit magnetic protection, and manual switching. These devices are rated from 3...1200 A. In North America, electrical codes require that an individual motor branch circuit be protected by a UL/CSA Listed fuse, circuit breaker, or self-protected combination motor controller.
Also known as: 885630441856, 140MG-H8E-C60

Specifications

Poles: 3
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Amps: 60
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Family / Style: 140M
Interrupt Rating AC: 65 kA
Volts AC: 480
Amps: 60
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)