This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 10A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz
Overview
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 10A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Also known as: 786679411346, EHD2010L
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277 |
Mounting: | Pendant |
Color: | Gray |
Wattage: | 129 |
Diameter: | 16 in |
Lumens: | 19500 |
Light Technology: | LED |
Dimmable: | No |
Color Temperature: | 5000 (Bright White) |
Mounting: | Pendant |
Wattage: | 129 |
Lumens: | 19500 |
Dimmable: | No |
Volts AC: | 120, 277 |
Color: | Gray |
Diameter: | 16 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)