This product may not be available in all locations.
2
more
Breaker, Molded Case, 3P, 35A, 480VAC, 250VDC, 14kAIC
Item #:
419239
Cat #:
EHD3035L
UPC:
786679399668
Sign In or Register to view pricing and more.
Documents & Guides
35 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Line and Load Terminals
Overview
35 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Line and Load Terminals
Also known as: 786679399668, EHD3035L
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 35 |
Volts DC: | 250 |
Volts AC: | 480 |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Amps: | 35 |
Volts AC: | 480 |
Poles: | 3 |
Volts DC: | 250 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)