This product may not be available in all locations.
225A, 3P, 480V, 250 VDC, Type JG, 25 kAIC CB
Item #:
507235
Cat #:
JGE3225FAG
UPC:
782113526744
Sign In or Register to view pricing and more.
Documents & Guides
225 Amp, 3-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Overview
225 Amp, 3-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.
Eaton’s molded case circuit breakers are used to provide circuit protection in various industry applications, where they protect against overloads and short circuits in conductors. These circuit breakers are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units.
Also known as: 782113526744, JGE3225FAG
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 225 |
Volts AC: | 600 |
Interrupt Rating AC: | 18 kA |
Mounting: | Panel |
Amps: | 225 |
Interrupt Rating AC: | 18 kA |
Poles: | 3 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)