This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Series G MCCB: JG Frame, 225A, Three-pole, 600V, 85 kAIC at 240V, 40 kAIC at 415V, 35 kAIC at 480V, 18 kAIC at 600V, Line/load standard w/ metric mounting hardware, Fixed thermal, adj. magnetic
Overview
Series G MCCB: JG Frame, 225A, Three-pole, 600V, 85 kAIC at 240V, 40 kAIC at 415V, 35 kAIC at 480V, 18 kAIC at 600V, Line/load standard w/ metric mounting hardware, Fixed thermal, adj. magnetic
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 782113526812, JGS3225FAG
Specifications
Poles: | 3 |
Volts AC: | 480 |
Amps: | 225 |
Interrupt Rating AC: | 25 kA |
Interrupt Rating DC: | 25kA |
Poles: | 3 |
Amps: | 225 |
Interrupt Rating DC: | 25kA |
Volts AC: | 480 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)