Breaker, 20A, 480VAC, 250VDC, 2P, Molded Case, 18kAIC

Item #: 78137
Cat #: TED124020WL
UPC: 783164067996
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 20 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 20 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic
E150 Thermal magnetic moulded case circuit breaker. 20 A, 2-pole. 480 VAC system voltage. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041 and TCAL14 copper/aluminium line and load lugs. Fixed instantaneous and long time. HACR special marking. UL listed for HID (high intensity discharge).
Also known as: 783164067996, TED124020WL

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 20
Interrupt Rating AC: 18 kA
Interrupt Rating DC: 10kA
Mounting: Panel
Volts AC: 480
Amps: 20
Interrupt Rating DC: 10kA
Volts DC: 250
Poles: 2
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)