This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
the E150 Product Line Consists Of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, And Molded-case Switches Rated Up To 150 Amps And 600 Volts Ac.catalog Numbers Include The Complete Breaker Or Switch. The Wl Catalog Number Suffix Indicates That The Devices Come With Cu/al Line And Load Lugs.
Overview
the E150 Product Line Consists Of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, And Molded-case Switches Rated Up To 150 Amps And 600 Volts Ac.catalog Numbers Include The Complete Breaker Or Switch. The Wl Catalog Number Suffix Indicates That The Devices Come With Cu/al Line And Load Lugs.
Also known as: 783164068191, TED124090WL
Specifications
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 480 |
Poles: | 2 |
Amps: | 90 |
Interrupt Rating AC: | 18 kA |
Interrupt Rating DC: | 10kA |
Mounting: | Panel |
Volts AC: | 480 |
Amps: | 90 |
Interrupt Rating DC: | 10kA |
Volts DC: | 250 |
Poles: | 2 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)