2 Pole 480vac 250vdc 100a Breaker

Item #: 635755
Cat #: TED124100
UPC: 783164068207
Sign In or Register to view pricing and more.
Documents & Guides
2 Pole 480vac 250vdc 100a Breaker

Overview

2 Pole 480vac 250vdc 100a Breaker
The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. All TEB, TED, THED breakers suitable for reverse feed. 60/75 C rating through 100 amperes, 75 C rating above 100 amperes. 2 POLE 480VAC 250VDC 100A BREAKER
Also known as: 783164068207, TED124100

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 100
Interrupt Rating AC: 18 kA
Interrupt Rating DC: 10kA
Mounting: Panel
Volts AC: 480
Amps: 100
Interrupt Rating DC: 10kA
Volts DC: 250
Poles: 2
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)