Breaker, 80A, 480VAC, 250VDC, 3P, Molded Case, 5kAIC

Item #: 635990
Cat #: TED134080
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 80 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 80 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic
Also known as: TED134080

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 80
Interrupt Rating AC: 18 kA
Interrupt Rating DC: 10kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 80
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)